Zoro Homepage

Electric Kettle, Cordless, 48 oz., 120V

  • Mfr # 259.03

  • Zoro # G8248931


product price: $68.99
/ea

Key Features

Type
Cordless
Capacity
1.4 L
Max. Cup Height
7 in
Watts
1,500 W
Material
Glass, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259.03
Zoro #
G8248931
UPC #
794151401525
Country of Origin
China

Dimensions

Max. Cup Height
7 in
Height
10 in
Depth
6 1/2 in
Width
8 1/4 in
Overall Width
6 1/2 in
Overall Height
10 in
Overall Depth
8 1/4 in

Details

Item
Electric Kettle
Type
Cordless
Capacity
1.4 L
Watts
1,500 W
Material
Glass, Stainless Steel
Voltage
120V AC
Standards
UL Listed
Amps
13 A
Includes
Base, Lid
Color
Black
Weight
3 lb
Features
Boil Dry Protection, Fast, Quiet Boil, Slip Free, Textured Underside Handle
Auto Shut-Off
Yes
Wattage
1,500 W
Current
13 A

Description

Electric Kettle, Capacity 1.4 L, Overall Height 10 in, Overall Width 6 1/2 in, Overall Depth 8 1/4 in, Color Black, Voltage 120V AC, Material Glass, Stainless Steel, Auto Shut-Off Yes, Current 13 A, Features Boil Dry Protection, Fast, Quiet Boil, Slip Free, Textured Underside Handle, Standards UL Listed, Wattage 1,500 W, Weight 3 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.