Espresso Machine, Black, Stainless Steel
Mfr # 305.01
Zoro # G822738577
product price: $52.09
/eaSold in multiples of 4 for $208.36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305.01
Zoro #
G822738577
UPC #
-
Country of Origin
China
Description
Espresso Machine, Maximum Brewing Capacity 12 oz, Number of Cups Produced 4, Overall Height 11 1/2 in, Overall Width 8 1/2 in, Overall Depth 6 in, Color Black, Wattage 800 W, Voltage 120V, Material Stainless Steel, Product Type Espresso Machine, Includes Service and Holding Yes, Features Boiler Cap with Built-In Safety Valve, Dishwasher-Safe Glass Carafe, Filter Holder with Thumbguard, Illuminated On/Off Switch, Removable Drip Tray, Swivel Frother with Adjustable Steam Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.