Shop CAPRI
Create Account
SSBU-5X7RT5T-P071 4.95 x 6.93 ft. Rectangle Balcony Umbrella in Antique
- Mfr # SSBU-5X7RT5T-P071
- Zoro # G103880346
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSBU-5X7RT5T-P071
- Zoro #
- G103880346
- UPC #
- 650878618281
- Country of Origin
- China
Description
Camping is one of the best ways to truly experience the great outdoors so get connected with Mother Nature by spending time outdoors. Whether you are an experienced camper who enjoys long back country hikes or you just want to try something new in the great outdoors then just go for this. Our camping accessories are lightweight, compact, durable and most importantly useful during your trip.
Features- It is a great item for a small space
- Includes a protective cover
- Finish: Antique Beige
- Material: Polyester Fabric
- Size: 4.95 x 6.93 ft.
- Dimension: 77" H x 84" W x 60" L
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.