Zoro Homepage

1 in. Shallow Socket, 3/8-Inch Drive, 6-Point, SAE

  • Mfr # CP12361

  • Zoro # G211590083


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Size
1 in.
Finish
Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP12361
Zoro #
G211590083
UPC #
886352123617
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 in.

Details

Item
Socket
Finish
Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Features
SAE

Description

Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and accessories. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single 3/8 in. drive, 1 in. size shallow socket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.