Zoro Homepage

1/2 in Drive 16 mm XZN Triple Square Bit Socket

  • Mfr # CP30055

  • Zoro # G000017098


product price: $6.37
/ea
Sold in multiples of 2 for $12.74

Key Features

Drive Size
1/4 in, 3/8 in, 1/2 in
Overall Length
2.15
Socket Size
0.67 in
Bit Style
XZN Tamper, XZN Triple Square
Fit Sizes
M4, M5, M6, M7, M8, M9, M10, M12, M13, M14, M16, M18, MT16, MT18; MT16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP30055
Zoro #
G000017098
UPC #
886352300551
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Overall Length
2.15
Socket Size
0.67 in
Fit Sizes
M4, M5, M6, M7, M8, M9, M10, M12, M13, M14, M16, M18, MT16, MT18; MT16
Bit Length
Standard

Details

Item
Bit Socket
Bit Style
XZN Tamper, XZN Triple Square
D1 (in.)
0.6in
D2 (in.)
1.02in

Description

This Capri tools 1/2-inch drive M16 (16mm) tamper proof socket bit is made of drop forged, heat treated chrome vanadium steel and durable chrome plated and it is built to last. XZN bits are specially used on all European vehicles and perfect to use with ratchet handles and torque wrenches. Socket bits are for hand tools only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.