Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive 18 mm MT18 Stubby XZN Triple Square Bit Socket

  • Mfr # CP30360

  • Zoro # G400016950


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Drive Size
1/4 in, 3/8 in, 1/2 in
Overall Length
1.97
Socket Size
0.5 in
Size
MT18
Bit Style
XZN Tamper, XZN Triple Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP30360
Zoro #
G400016950
UPC #
886352303606
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Overall Length
1.97
Socket Size
0.5 in
Size
MT18
Bit Length
Stubby

Details

Item
Bit Socket
Bit Style
XZN Tamper, XZN Triple Square
D1 (in.)
0.64in
D2 (in.)
1.09in

Description

The Capri Tools Stubby XZN Triple Square bits are a must have for working with BMW, Mercedes, VW, Audi, Porsche and more other European vehicles. These stubby bits have lengths up to 20% shorter than standard length bits and are perfect for tight spots. Bits are made with premium S2 steel. They are exceptionally strong and durable, withstand high torque and do not twist, protecting both the bit and the fastener. The sockets are made with premium Chrome Vanadium steel with our durable and corrosion resistant SmartKrome protective plating. Our proprietary advanced heat treatment process further enhanced the S2 and Chrome Vanadium steel alloy to achieve the optimal balance of strength and performance. All bits have chamfered end to ensure a smooth fit onto fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.