Zoro Homepage

1/2 in. Drive 21 mm Torque Adapter, 12-Point Box End

  • Mfr # CP31550-M21

  • Zoro # G816208772


product price: $19.99
/ea

Key Features

Material
Chrome Vanadium Steel
Measuring Units
Metric
Size
21 mm
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP31550-M21
Zoro #
G816208772
UPC #
886352315463
Country of Origin
Taiwan, Province of China

Dimensions

Size
21 mm

Details

Material
Chrome Vanadium Steel
Measuring Units
Metric
Finish
Polished Chrome

Description

The Capri Tools Torque Adapters extend the reach for your torque wrench, allowing you to tighten to specified torque fasteners in hard-to-reach places. Each 1/2 in. drive torque adapter is 3 in. long from center to center, making it easy to recalculate the torque setting required. The adapters come with 12-point box end which gives you more angles and tighter swing. Our WaveDrive box end design transfers torque uniformly and prevents damaging and rounding of the bolt. MaxChrome plating, impeccably polished and finished with careful application of chrome protective plating, ensures durability and corrosion resistance. Large stamped sizing won't fade over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.