Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive 3, 6 and 12 in Wobble Impact Extension Bar Set, 3 pcs

  • Mfr # 5-8151

  • Zoro # G800459623


product price: $35.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-8151
Zoro #
G800459623
UPC #
886352581516
Country of Origin
Taiwan, Province of China

Description

The Capri Tools 1/2 in. Drive Wobble Impact Extension Bar is two tools in one. It can be used as a wobble extension bar when an offset clearance is needed or as a regular rigid extension bar. The wobble feature enables you to reach and turn fasteners that are obstructed and can only be reached at an angle. It allows up to 15 degrees offset. Spring-loaded ball detent holds sockets securely in place. When fully inserted (not at an angle), the extension bar locks into a regular rigid extension bar. These extension bars are constructed of premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to withstand more torque from power tools. Expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact tools. Three 1/2 in. drive wobble impact extension bars are included in the set: 3, 6 and 12 in. long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.