120-Tooth Ultra-Smooth Reversible Ratcheting Wrenches Set, 5/16 to 3/4in., SAE, 8Pc w/ Mechanic's Tray

  • Mfr # CP15800-8ST

  • Zoro # G816208734


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Wrench Material
Chrome Vanadium Steel
Finish
Polished Chrome
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP15800-8ST
Zoro #
G816208734
UPC #
886352158305
Country of Origin
Taiwan, Province of China

Details

Wrench Material
Chrome Vanadium Steel
Finish
Polished Chrome
SAE or Metric
SAE

Description

The Capri Tools 120-Tooth Ultra-Smooth Reversible Ratcheting Wrenches feature industry-leading 120-tooth ratchet mechanism, delivering silky-smooth operation with a minimal 3-degree swing arc, perfect for tight spaces. Simple thumb switch let you changes gear directions on the fly. Our long pattern wrench handles are 20% longer than standard wrenches, giving you more leverage and turning power. Anti-slip open end ensures a firm grip on fasteners, reducing rounding or slipping. 12-point WaveDrive box end transfers torque uniformly and prevents damaging and rounding of the bolt. 15-degree offset box end provides knuckle clearance for working in tight spots. Smooth, matte texture provides a secure, comfortable grip, while the premium coating resists corrosion for a tool that's as tough as it is satisfying to use. The SatinChrome finish features a smooth, matte texture for a secure, comfortable grip, while its premium coating resists corrosion, ensuring a tool that's both tough and a satisfying to use. Comes with our own Mechanic's Tray which fits right into any standard tool chest. Tray dimension: 15.5 in. L x 5.75 in. W x 1.25 in. H 2 in. H with wrenches stored. Sizes include: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in. 120-Tooth Ultra-Smooth Reversible Ratcheting Wrenches Set,XL Long Series,12Point,5/16 to 3/4 in.,SAE,8-Piece with Mechanic's Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.