
120-Tooth Ultra-Smooth Reversible Ratcheting Wrenches Set, 8 to19mm, Metric, 12-Pc w/ Merchanic's Tray
Mfr # CP15800-12MT
Zoro # G816208727
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
SAE or Metric
Metric
Wrench Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP15800-12MT
Zoro #
G816208727
UPC #
886352158008
Country of Origin
Taiwan, Province of China
Details
Finish
Polished Chrome
SAE or Metric
Metric
Wrench Material
Chrome Vanadium Steel
Description
The Capri Tools 120-Tooth Ultra-Smooth Reversible Ratcheting Wrenches feature industry-leading 120-tooth ratchet mechanism, delivering silky-smooth operation with a minimal 3-degree swing arc, perfect for tight spaces. Simple thumb switch let you changes gear directions on the fly. Our long pattern wrench handles are 20% longer than standard wrenches, giving you more leverage and turning power. Anti-slip open end ensures a firm grip on fasteners, reducing rounding or slipping. 12-point WaveDrive box end transfers torque uniformly and prevents damaging and rounding of the bolt. 15-degree offset box end provides knuckle clearance for working in tight spots. Smooth, matte texture provides a secure, comfortable grip, while the premium coating resists corrosion for a tool that's as tough as it is satisfying to use. The SatinChrome finish features a smooth, matte texture for a secure, comfortable grip, while its premium coating resists corrosion, ensuring a tool that's both tough and a satisfying to use. Comes with our own Mechanic's Tray which fits right into any standard tool chest. Tray dimension: 15.5 in. L x 7.5 in. W x 1.25 in. H 2 in. H with wrenches stored. Sizes include: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm. 120-Tooth Ultra-Smooth Reversible Ratcheting Wrenches Set,XL Long Series,12Point,8 to 19 mm,Metric,12-Piece with Merchanic's Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.