This item is Discontinued.

This item is Discontinued.
1316 Stubby Impact Socket, 12 Drive, 6Point, SAE (Discontinued)
Mfr #
CP55462
Zoro #
G307712993
UPC # 886352554626
Country of Origin Taiwan, Province of China
Category Impact Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CP55462
- Zoro #
- G307712993
- UPC #
- 886352554626
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Size
- 1-3/16"
- Overall Length
- 1.67
Details
- Item
- Impact Socket
- SAE or Metric
- SAE
- Material
- Chrome Molybdenum Steel
Description
The Capri Tools 12 in Drive Stubby Impact Socket Set is perfect for working in tight spots The stubby size is 20 shorter than shallow length sockets We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories They are durable and specifically made to withstand high torque from power tools Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets The 6point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage Meets and exceeds ASME B107110 standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.