Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive 1/4 in 12-Point SAE Deep Socket

  • Mfr # CP16180

  • Zoro # G200017287


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP16180
Zoro #
G200017287
UPC #
886352161800
Country of Origin
Taiwan, Province of China

Details

Item
Deep Socket
SAE or Metric
SAE
Number of Points
12

Description

Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and drivers. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own SmartKrome finish. The precise 12-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.