Zoro Homepage

1/4 in Drive 2, 3, 6, 10, 14 in Wobble Extension Bar Set, 5 pcs

  • Mfr # 1-2200

  • Zoro # G100459651


product price: $26.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2200
Zoro #
G100459651
UPC #
886352122009
Country of Origin
Taiwan, Province of China

Description

The Capri Tools 1/4 in. Drive Wobble Extension Bar is two tools in one. It can be used as a wobble extension bar when an offset clearance is needed or as a regular rigid extension bar. The wobble feature enables you to reach and turn fasteners that are obstructed and can only be reached at an angle. It allows up to 15 degrees offset. Spring-loaded ball detent holds sockets securely in place. When fully inserted (not at an angle), the extension bar locks into a regular rigid extension bar. Knurled non-slip grip is designed for hand turning loosened fasteners. These extension bars are constructed of premium Chrome Vanadium steel tempered with our proprietary heat treatment process to withstand more torque. Each item underwent careful polishing and protective plating process to achieve our own SmartKrome finish. Five 1/4 in. drive wobble extension bars are included in the set: 2, 3, 6, 10 and 14 in. long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.