1/4 in. Drive Master Universal Socket Set, 5 to 15 mm, 3/16 to 9/16 in. Metric and SAE, 19-Piece

  • Mfr # CP12199

  • Zoro # G611590058


product price:  $98.15
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Features
Metric and SAE
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP12199
Zoro #
G611590058
UPC #
886352121996
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Chrome
Features
Metric and SAE
Material
Chrome Vanadium Steel

Description

The Capri Tools 1/4 in. Drive Universal Sockets have a 40-degree working angle and rotate smoothly in 360 degrees. They give you the ultimate accessibility to fasteners in tight spots. Made with premium Chrome Vanadium steel and tempered with our proprietary heat treatment process, they withstand more torque. Our own MaxChrome plating not only gives the sockets the perfect polished look and feel, it's enhances their durability and corrosion resistance. Stamped sizing is permanent and does not fade over time. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards. This 19-piece master set includes 12 metric sizes: 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 and 15 mm, and 7 SAE sizes: 3/16, 1/4, 5/16, 3/8, 7/16, 1/2 and 9/16 in. Comes in our own spill-resistant Mechanics Tray for easy organization and storage. Tray dimensions: 7-5/8 in. L x 4 in. W x 1-1/4 in. H, fits comfortably in most tool chests and cabinets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.