16 mm 120-Tooth Ultra-Smooth Reversible Ratcheting Combination Wrench, XL Long Series, Metric, 12Point

  • Mfr # CP15816

  • Zoro # G116208731


product price:  $17.99
/ea

Key Features

SAE or Metric
Metric
Size
16 mm
Finish
Polished Chrome
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP15816
Zoro #
G116208731
UPC #
886352158169
Country of Origin
Taiwan, Province of China

Dimensions

Size
16 mm

Details

SAE or Metric
Metric
Finish
Polished Chrome
Material
Chrome Vanadium Steel

Description

The Capri Tools 120-Tooth Ultra-Smooth Reversible Ratcheting Wrenches feature industry-leading 120-tooth ratchet mechanism, delivering silky-smooth operation with a minimal 3-degree swing arc, perfect for tight spaces. Simple thumb switch let you changes gear directions on the fly. Our long pattern wrench handles are 20% longer than standard wrenches, giving you more leverage and turning power. Anti-slip open end ensures a firm grip on fasteners, reducing rounding or slipping. 12-point WaveDrive box end transfers torque uniformly and prevents damaging and rounding of the bolt. 15-degree offset box end provides knuckle clearance for working in tight spots. Smooth, matte texture provides a secure, comfortable grip, while the premium coating resists corrosion for a tool that's as tough as it is satisfying to use. The SatinChrome finish features a smooth, matte texture for a secure, comfortable grip, while its premium coating resists corrosion, ensuring a tool that's both tough and a satisfying to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.