
16 x 18 mm 90-Tooth Extra-Long Double Box End Reversible Ratcheting Wrench, Spline Drive, Metric
Mfr # CP11890-1618
Zoro # G716208766
product price:Â $59.99
/eaKey Features
Finish
Polished Chrome
Material
Chrome Vanadium Steel
Size
16 mm x 18 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP11890-1618
Zoro #
G716208766
UPC #
886352118941
Country of Origin
Taiwan, Province of China
Dimensions
Size
16 mm x 18 mm
Details
Finish
Polished Chrome
Material
Chrome Vanadium Steel
SAE or Metric
Metric
Description
The Capri Tools 90-Tooth Extra-Long Double Box End Reversible Ratcheting Wrenches are engineered to give you unparalleled access to hard-to-reach areas. They feature extra-long handles and double 90-tooth ratcheting box ends with 0 Deg to 180 Deg flex-heads. The 90-Tooth fine ratcheting gear delivers smooth and efficient operation with just 4 Deg of swing arc. Reversible gear with a simple thumb switch for quick and easy changing of the ratcheting direction. Flex-head 0 Deg to 180 Deg offset gives you unparalleled access and maneuverability. Deep profile box end collar design provides improved clearance, allowing easier access to fasteners in tight or recessed area. All-in-one spline drive box end, engineered to fit multiple fastener types, provides versatile and secure engagement for a wide range of applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.