Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 mm WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts

  • Mfr # CP11750-M17SB

  • Zoro # G401967237


product price: $11.99
/ea

Key Features

Overall Length
5 in
Number of Points
6-Point
Wrench Style
WaveDrive Pro
Wrench Length Style
Stubby
Size (mm)
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP11750-M17SB
Zoro #
G401967237
UPC #
886352117821
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Wrench Length Style
Stubby
Size (mm)
17 mm

Details

Number of Points
6-Point
Wrench Style
WaveDrive Pro

Description

Your new go-to wrench for tackling bolts in virtually any condition, the WaveDrive Pro Combination Wrench features a specialized geometry that gives you a powerful grip on bolts, and even works as a bolt extractor on bolts that are up to 90% rounded off. WaveDrive Pro, on both open end (3-point) and box end (6-point), gives you a sure grip and satisfying turns on both unrounded and rounded bolts. WaveDrive Pro also prevents damaging and rounding of bolts. Stubby length handle lets you access hard-to-reach areas where clearance is limited. 15-degree offset box end for knuckle clearance and working in tight spots. Premium Chrome Vanadium steel construction with MaxChrome plating, impeccably polished and finished with careful application of chrome protective plating, ensures durability and corrosion resistance. 17 x 17 mm WaveDrive Pro Stubby Combination Wrench. The Capri Tools WaveDrive Pro Combination Wrenches are a new generation of combination wrenches that lets you tackle bolts in virtually any condition. They feature WaveDrive Pro with a specialized geometry that gives you a powerful grip on bolts, even works as a bolt extractor on bolts that are up to 90% rounded off. WaveDrive Pro open end (3-point) and box end (6-point) give you a sure grip and satisfying turns on both unrounded and rounded bolts. WaveDrive Pro also prevents damaging and rounding of unrounded bolts. The stubby length handle lets you access hard-to-reach areas where clearance is limited. The box end is offset 15-degrees for knuckle clearance and working in tight spots. Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.