
20 mm Deep Socket, 3/8-Inch Drive, 6-point, Metric
Mfr # CP12374
Zoro # G611590041
product price: $7.79
/eaKey Features
Size
20 mm
Finish
Polished Chrome
SAE or Metric
Metric
Number of Points
6
Features
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP12374
Zoro #
G611590041
UPC #
886352123747
Country of Origin
Taiwan, Province of China
Dimensions
Size
20 mm
Details
Item
Deep Socket
Finish
Polished Chrome
SAE or Metric
Metric
Number of Points
6
Features
Metric
Material
Chrome Vanadium Steel
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and accessories. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single 3/8 in. drive, 20 mm size deep socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.