Zoro Homepage

23mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric

  • Mfr # CP11923

  • Zoro # G707786792


product price: $16.99
/ea

Key Features

Material
Chrome Vanadium Steel
SAE or Metric
Metric
Overall Length
9.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP11923
Zoro #
G707786792
UPC #
886352119238
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9.8
Nominal Size
23 mm

Details

Item
Open End Wrench
Material
Chrome Vanadium Steel
SAE or Metric
Metric

Description

The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.