Zoro Homepage

25 mm x 28 mm Super-Thin Open End Wrench, Metric

  • Mfr # CP11850-2528

  • Zoro # G411589993


product price: $24.99
/ea

Key Features

Material
Chrome Vanadium Steel
Size
25 mm x 28 mm
Features
Metric
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP11850-2528
Zoro #
G411589993
UPC #
886352118729
Country of Origin
Taiwan, Province of China

Dimensions

Size
25 mm x 28 mm

Details

Material
Chrome Vanadium Steel
Features
Metric
Finish
Polished Chrome

Description

The Capri Tools Super-Thin Open End Wrenches have ultra low profiles that let you reach fasteners in tight clearance. Just 7.2 mm thin, this super-thin open end wrench is truly versatile and come in handy in a wide variety of applications. The wrench head is tipped at a 15-degree angle. Useful especially in narrow spots, after each 15-degree turn, flip the wrench over to quickly engage the fastener again. The super-thin wrench is constructed of our premium Chrome Vanadium steel, forged with a complete 10-step state of the art heat treatment process. It is made for serious professional and made to last. Each is plated with our flawless MaxChrome plating, achieved through thorough polishing and careful application, to ensure durability and corrosion resistance. Size: 25 mm x 28 mm open ends.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.