Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 oz. Dead Blow Hammer

  • Mfr # CPDB26

  • Zoro # G101967186


product price: $41.99
/ea

Key Features

Drive Size
1/4 in
Fit Sizes
30 × 6 × 6 in
Piece Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPDB26
Zoro #
G101967186
UPC #
886352106023
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Fit Sizes
30 × 6 × 6 in

Details

Item
Pro Dead Blow Hammer
Piece Count
1

Description

The versatile soft faced dead blow hammer is the perfect all-rounder for a wide variety of work. Shot-filled dead blow action reduces rebound while providing maximum striking force, saving your arm and wrist from strain while providing the force you need. Non-marring and non-sparking advanced polyurethane casting over welded steel handle and canister. Textured handle gives you a sure grip.26 oz. hammer with 1-15/16 in. diameter, 4 in. long head, and 10-1/8 in. long handle. The Capri Tools Dead Blow Hammer is the perfect all-rounder for a wide variety of work. The shot-filled dead blow action reduces rebound while providing maximum striking force. It provides the force you need while saving your arm and wrist from strain. Non-marring and non-sparking advanced polyurethane is cast over heavy duty welded steel core and canister. Textured handle provides a sure grip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.