Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26mm Stubby Impact Socket, 12 Drive, 6Point, Metric

  • Mfr # CP55426

  • Zoro # G207712987


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Drive Size
1/2"
Overall Length
1.53
SAE or Metric
Metric
Material
Chrome Molybdenum Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP55426
Zoro #
G207712987
UPC #
886352554268
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
26 mm
Overall Length
1.53

Details

Item
Impact Socket
SAE or Metric
Metric
Material
Chrome Molybdenum Steel

Description

The Capri Tools 12 in Drive Stubby Impact Socket Set is perfect for working in tight spots The stubby size is 20 shorter than shallow length sockets We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories They are durable and specifically made to withstand high torque from power tools Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets The 6point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage Meets and exceeds ASME B107110 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.