316 Dual Head Flaring Tool, makes 475mm ISODIN Bubble Flare and 316 SAE Double Flare

  • Mfr # CP21110-SD

  • Zoro # G107716665


product price: $104.56
/ea
Free Shipping & Returns

Key Features

For Cable Size
3/16"
Tool Weight
1.15
Tool Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP21110-SD
Zoro #
G107716665
UPC #
886352211161
Country of Origin
Taiwan, Province of China

Dimensions

For Cable Size
3/16"
Tool Length
7

Details

Item
Flaring Tool
Tool Weight
1.15

Description

The Capri Tools Dual Head Flaring Tool lets you create both perfect ISODIN bubble flare and 45degree SAE double flare in half the time compared to old generation flaring tools Its compact and portable design lets you work both offvehicle and onvehicle, even in tight spots The die can be detached so you can also work with a bench vise for more grip The tool works flawlessly with 316 in steel, nickel, and copper tubing This is an allinone tool A 10 mm and a 17 mm wrenches are the only other tools you need to start making perfect bubble and double flares

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.