Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. Flex-Head Air Angle Impact Wrench, 738 ft. lbs.

  • Mfr # CP33208

  • Zoro # G916208764


product price: $355.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP33208
Zoro #
G916208764
UPC #
886352332088
Country of Origin
Taiwan, Province of China

Description

The Capri Tools Flex-Head Angle Series Angle Impact Wrench is a must have for tackling fasteners in hard-to-reach areas. It has a 120-degree flexible head which is tiltable up to 60 degrees forward and up to 60 degrees backward. letting you easily reach those hidden bolts. 360-degree rotatable trigger lets you operate the tool in the best position possible. It has an ultra-compact form factor, just 4.9 in. deep and 2.9 in. wide. The 12.2 in. extended length gives you the extra reach you need. It packs a 738 ft. lbs. of maximum reverse torque and 664 ft. lbs. of forward torque, twice powerful than other air angle impact wrenches. One hand operation with large forward/reverse thumb dial. It has a soft grip ergonomic handle for a sure and comfortable grip. It operates quietly at 97.7 dBA and with low air consumption at only 4.5 CFM at 90 PSI. Weighs only 5.06 lbs. Comes with 1/4 in. NPT air inlet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.