38 Drive 12Pt Chrm Socket Set, Master Metric Shallow and Deep, 819 mm, Billet Alum Tray, 24Pcs

  • Mfr # CP16300-24MSDR

  • Zoro # G907786813


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
SAE or Metric
Metric
Number of Points
12
Width
6
Length
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP16300-24MSDR
Zoro #
G907786813
UPC #
886352163033
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Width
6
Length
18

Details

Item
Socket Set
Finish
Polished Chrome
SAE or Metric
Metric
Number of Points
12
Material
Chrome Vanadium Steel
Number of Pieces
24

Description

Capri Tools high performance sockets are trusted by professionals for even the most demanding applications We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and drivers They are durable and withstand more torque Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish The 12point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage 28piece set includes 14 14 in drive 12point deep sockets 4, 45, 5, 55, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm, 14 14 in drive 12point shallow sockets 4, 45, 5, 55, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.