Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38 Drive 12Pt Shallow and Deep Socket Set, SAE, 14 to 78, W Billet Alum Socket Rail, 22Pcs

  • Mfr # CP16301-22SSDR

  • Zoro # G307786772


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Finish
Polished Chrome
SAE or Metric
SAE
Number of Points
12
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP16301-22SSDR
Zoro #
G307786772
UPC #
886352163057
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Width
6
Length
14

Details

Item
Socket Set
Finish
Polished Chrome
SAE or Metric
SAE
Number of Points
12
Number of Pieces
22
Material
Chrome Vanadium Steel

Description

Capri Tools high performance sockets are trusted by professionals for even the most demanding applications We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and drivers They are durable and withstand more torque Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish The 12point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage 22piece set includes 11 38 in drive 12point deep sockets 14, 516, 38, 716, 12, 916, 58, 1116, 34, 1316, 78 in, 11 38 in drive 12point shallow sockets 14, 516, 38, 716, 12, 916, 58, 1116, 34, 1316, 78 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.