Zoro Homepage

3/8" Drive Socket Set, 30 pcs

  • Mfr # CP12320-30MSDR

  • Zoro # G607713010


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
30
Finish
Polished Chrome
Width
6
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP12320-30MSDR
Zoro #
G607713010
UPC #
886352123143
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Width
6

Details

Item
Socket Set
Number of Pieces
30
Finish
Polished Chrome
SAE or Metric
Metric
Material
Chrome Vanadium Steel

Description

The Capri Tools 38 in Drive Shallow and Deep Chrome Socket Set is a collection of most frequently used 38 in drive shallow and deep chrome sockets in metric sizes We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets They are durable and withstand more torque Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish The 6point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage Meets and exceeds ASME B107110 standards 30piece set includes 15 38 in drive shallow chrome sockets 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm, and 15 38 in drive deep chrome sockets 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.