Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. Drive 11 mm Semi-Deep Impact Socket

  • Mfr # CP53111

  • Zoro # G501967212


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Drive Size
3/8 in
Size
11 mm
Overall Length
1.8in
Number of Points
6 Point
D2 (in.)
0.72in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP53111
Zoro #
G501967212
UPC #
886352531115
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
11 mm
Overall Length
1.8in
Socket Length
Semi-Deep

Details

Item
Deep Impact Socket
Number of Points
6 Point
D2 (in.)
0.72in
D1 (in.)
0.99in

Description

Trusted by professionals, the Capri Tools high performance sockets are what you need for the job at hand. Premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to withstand more torque from power tools. Expertly coated with manganese phosphate, the preferred coating in military and aerospace; it offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single semi-deep length, 3/8 in. drive, 11 mm size socket. Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets. They are durable and specifically made to withstand high torque from power tools. Each socket is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single semi-deep length, 3/8 in. drive, 11 mm size socket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.