
3/8 in. Drive 16 mm Torque Adapter, 12-Point Box End
Mfr # CP31510-M16
Zoro # G616208767
product price: $14.49
/eaKey Features
Size
16 mm
Material
Chrome Vanadium Steel
Measuring Units
Metric
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP31510-M16
Zoro #
G616208767
UPC #
886352315166
Country of Origin
Taiwan, Province of China
Dimensions
Size
16 mm
Details
Material
Chrome Vanadium Steel
Measuring Units
Metric
Finish
Polished Chrome
Description
The Capri Tools Torque Adapters extend the reach for your torque wrench, allowing you to tighten to specified torque fasteners in hard-to-reach places. Each 3/8 in. drive torque adapter is 2 in. long from center to center, making it easy to recalculate the torque setting required. The adapters come with 12-point box end which gives you more angles and tighter swing. Our WaveDrive box end design transfers torque uniformly and prevents damaging and rounding of the bolt. MaxChrome plating, impeccably polished and finished with careful application of chrome protective plating, ensures durability and corrosion resistance. Large stamped sizing won't fade over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.