
3/8 in. Drive Master Shallow, Semi-Deep and Deep Impact Socket Set w/ Extensions and Universal Joint
Mfr # CP53000-55MSXDMT
Zoro # G216208761
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome Molybdenum Steel
Finish
Manganese Phosphate
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP53000-55MSXDMT
Zoro #
G216208761
UPC #
886352533935
Country of Origin
Taiwan, Province of China
Details
Material
Chrome Molybdenum Steel
Finish
Manganese Phosphate
SAE or Metric
Metric
Description
The Capri Tools 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set is a collection of most frequently used 3/8 in. drive impact sockets in metric sizes. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards. 55-piece set includes (17)-3/8 in. drive shallow impact sockets, (17)-3/8 in. drive semi-deep impact sockets, and (17)-3/8 in. drive deep impact sockets in the following sizes : 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm, (3)-3/8 in. drive impact wobble extension bars: 3, 6, 12 in., and (1)-3/8 in. drive impact universal joint. Set completes with our own spill-resistant Mechanic's Tray for easy organization and storage. Tray dimensions: 22 in. (L) x 7-1/4 in. (W) x 2-3/4 in. (H), fits comfortably in most tool chests and cabinets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.