3/8 in. Drive Shallow and Deep Impact Socket Set, 12-Point, SAE, 5/16 to 1 in., 24-Piece

  • Mfr # CP53800-24SSD
  • Zoro # G923362824
product price: 
$
69.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP53800-24SSD
Zoro #
G923362824
UPC #
886352538060
Country of Origin
Taiwan, Province of China

Description

The Capri Tools 3/8 in. Drive Shallow and Deep Impact Socket Set is a collection of most frequently used 3/8 in. drive shallow and deep impact sockets in SAE sizes. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The precise 12-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards. 24-piece set includes (12) 3/8 in. drive deep impact sockets: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4,13/16, 7/8, 15/16, 1 in. and (12) shallow impact sockets: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4,13/16, 7/8, 15/16, 1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews