Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #1 Philips Screwdriver Bit 56mmL
- Mfr # 1301
- Zoro # G123578865
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1301
- Zoro #
- G123578865
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Screwdriver Bit #1 Size, 1/4 Inch Hex Shank, 56mm Length, Precision Fit, Durable Steel Construction - 1301 Professional Screwdriver Bit This #1 Philips screwdriver bit is built for consistent fastener engagement, repeatable fit, and dependable performance in professional hand tool and bit-driver setups. Its 1/4 inch hex shank and 56mm overall length provide a practical balance of reach and control for day-to-day service work. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, the bit is designed to resist wear and corrosion over time. Size markings are stamped directly on the bit to support quick identification and cleaner tool organization. Key Benefits #1 Philips screwdriver bit with 1/4 inch hex shank for common drivers. 56mm overall length supports reach while maintaining stable, controlled handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior wear resistance and strong inner core. Permanently stamped size markings simplify identification and improve tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 1301 is intended for professional-grade use where repeatable fit and long service life matter. With durable materials, clear size identification, and ANSI-aligned performance expectations, it integrates cleanly into existing bit sets and daily workflows without adding bulk or unnecessary length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.