3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set, Metric, 8 to 22 mm, 45-Piece

  • Mfr # CP53000-45MSXD

  • Zoro # G001967194


product price: $128.06
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP53000-45MSXD
Zoro #
G001967194
UPC #
886352533980
Country of Origin
Taiwan, Province of China

Description

The 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set is a collection of most frequently used 3/8 in. drive impact sockets in metric sizes. Premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to withstand more torque from power tools. Expertly coated with manganese phosphate, the preferred coating in military and aerospace; it offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. 45-piece set includes (15) 3/8 in. drive shallow impact sockets, (15) 3/8 in. drive semi-deep impact sockets, and (15) 3/8 in. drive deep impact sockets in the following sizes : 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm. The Capri Tools 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set is a collection of most frequently used 3/8 in. drive impact sockets in metric sizes. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards. 45-piece set includes (15) 3/8 in. drive shallow impact sockets, (15) 3/8 in. drive semi-deep impact sockets, and (15) 3/8 in. drive deep impact sockets in the following sizes : 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.