Shop CAPRI TOOLS
Create Account
3/8 in. Flex-Head Air Angle Impact Wrench, 369 ft. lbs.
- Mfr # CP33200-500
- Zoro # G223362890
product price:Â
$
280.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP33200-500
- Zoro #
- G223362890
- UPC #
- 886352332019
- Country of Origin
- Taiwan, Province of China
Description
The Capri Tools Flex-Head Angle Series Angle Impact Wrench is a must have for tackling fasteners in hard-to-reach areas. It has a 120-degree flexible head which is tiltable up to 60 degrees forward and up to 60 degrees backward. letting you easily reach those hidden bolts. 360-degree rotatable trigger lets you operate the tool in the best position possible. It has an ultra-compact form factor, just 3.25 in. deep and 2.51 in. wide. The 10.9 in. extended length gives you the extra reach you need. It packs a 369 ft. lbs. of maximum reverse torque and 332 ft. lbs. of forward torque, more than twice as powerful as other air angle impact wrenches. One hand operation with large forward/reverse thumb dial (2 forward and 1 reverse). It has a soft grip ergonomic handle for a sure and comfortable grip. It operates quietly at 91.2 dBA and with low air consumption at only 4 CFM at 90 PSI. Weighs only 2.87 lbs. Comes with 1/4 in. NPT air inlet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.