Shop CAPRI TOOLS

3/8 in. Drive 6-Point Impact Bundle, Metric, 31-Piece

  • Mfr # CP53000-31MIB
  • Zoro # G023362892

product price: 
$
312.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP53000-31MIB
Zoro #
G023362892
UPC #
886352538923
Country of Origin
Taiwan, Province of China

Description

This Capri Tools 3/8 in. Drive 6-Point Impact Bundle, metric, 31-Piece, includes our 3/8 in. Drive ultra-compact Palm Air Impact Wrench and metric Shallow and Deep Impact Socket Set. Ultra-compact Palm Air Impact Wrench, just 3.4 in. deep, 2.5 in. wide, and 5.5 in. long, fits in the palm of your hand and allows you the access and reach to tackle any job with ease. Patented dual cylinder air motor with 405 ft. lbs. of maximum reverse torque and 333 ft. lbs. of forward torque. The palm air impact wrench has ultra-low vibration at 7.24 m/s2, reducing fatigue over extended periods of use, quiet operation with specially tuned muffler at 91.1 dBA, low air consumption at only 3.4 CFM at 90 PSI, and comes with 3/8 in. NPT air inlet. The shallow and deep impact sockets combine premium Chrome Molybdenum steel construction, corrosion-resistant manganese phosphate coating, and leverage-enhancing 6-point WaveDrive design for exceptional durability and performance. This 31-piece impact bundle includes (1) 3/8 in. drive ultra-compact palm impact wrench, (15) 3/8 in. drive shallow impact sockets and (15) 3/8 in. drive deep impact sockets in the following sizes: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.