Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. Stubby Impact Socket, 3/8 in. Drive, 6 Point, SAE

  • Mfr # CP53452

  • Zoro # G701967241


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Drive Size
3/8 in, 1/2 in, 3/4 in
Overall Length
0.86 in
Number of Points
6 Point
D1 (in.)
0.27in
D2 (in.)
0.2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP53452
Zoro #
G701967241
UPC #
886352534529
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in, 1/2 in, 3/4 in
Overall Length
0.86 in

Details

Item
Impact Socket
Number of Points
6 Point
D1 (in.)
0.27in
D2 (in.)
0.2in

Description

These stubby impact sockets are 20% shorter than shallow length sockets, making them perfect for working in tight spots. Premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to withstand more torque from power tools. Expertly coated with manganese phosphate, the preferred coating in military and aerospace, it offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single stubby length, 3/8 in. drive, 3/8 in. size impact socket. The Capri Tools 3/8 in. Drive Stubby Impact Socket is perfect for working in tight spots. The stubby size is 20% shorter than shallow length sockets. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace; it offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.