4-in-1 120-Tooth Box End Reversible Ratcheting Wrench Set, Metric and SAE, 4-Piece with 16 Sizes

  • Mfr # CP11884

  • Zoro # G211590076


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Chrome Vanadium Steel
Features
Metric and SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP11884
Zoro #
G211590076
UPC #
886352118842
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Chrome
Material
Chrome Vanadium Steel
Features
Metric and SAE

Description

The Capri Tools 4-in-1 120-Tooth Double Box End Reversible Ratcheting Wrench features 4 sizes in 1 wrench, giving it unparalleled versatility. It uses 120-tooth ultra-fine reversible ratcheting gears with just 3 degrees of swing arc, letting you work effortlessly even in tight spots. Change gear directions with a simple thumb switch. The 6-point box ends feature the WaveDrive Pro design which gives you a sure grip and satisfying turn on both unrounded and rounded bolts. WaveDrive Pro also prevents damaging and rounding of bolts. The wrench has 0-degree offset which gives you maximum clearance. It is constructed of strong and durable Chrome Vanadium steel and finished with our MaxChrome plating for enhanced durability and corrosion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.