Zoro Homepage

612 Reversible Bench Vise, 65 Jaw Width, 67 And 108 Jaw Opening

  • Mfr # CP10550-6.5

  • Zoro # G407712961


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
6.5"
Width
8
Height
9.5
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP10550-6.5
Zoro #
G407712961
UPC #
886352105507
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
6.5"
Width
8
Length
20.25
Height
9.5

Details

Item
Bench Vise
Material
Cast Iron

Description

The Capri Tools Reversible Bench Vise with expandable jaw opening lets you confidently work on pieces both large and small It features dual jaw configurations standard configuration has 0 to 67 in jaw opening, and the reverse configuration extends the jaw opening to up to 108 in The bench vise is constructed of heavyduty ductile iron with 60,000 psi tensile strength, and exerts 10,000 lbs of clamping force It has a swivel base that rotates 360Deg and is equipped with dual lockdown levers which secure the swivel base and ensure high stability It includes serrated steel flat jaws and pipe jaws which are durable and grip securely Flat jaws have 65 in jaw width 0 to 67 in jaw opening in standard configuration and up to 108 in jaw opening in reverse configuration Pipe jaws have 027 to 315 in diameter capacity Jaws are replaceable The bench vise has 4 in throat depth There are two convenient anvil surfaces, letting you tap and hammer part and materials on the fly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.