Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 and 10 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle

  • Mfr # CP22300MT

  • Zoro # G907786820


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Weight
2
Width
6.5
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP22300MT
Zoro #
G907786820
UPC #
886352223003
Country of Origin
Taiwan, Province of China

Dimensions

Size
7" and 10" Set
Width
6.5
Height
2

Details

Item
Pliers Wrench
Weight
2

Description

The Capri Tools Pliers Wrench combines powerful gripping action with an adjustable jaw, letting you work on any fasteners and work pieces up to the pliers wrench's jaw capacity The adjustable jaw also selfadjusts while you work, letting you ratchet around the fasteners and turn the fasteners continuously without needing to remove and readjust the tool after each turn The perfectly parallel smooth jaws provide a secure and nonmarring grip It is made with premium Chrome Vanadium steel and features and ergonomic soft grip nonslip handles Set comes with a 7 in pliers wrench with 1716 in jaw capacity, and a 10 in pliers wrench with 2 in jaw capacity Set completes with our own Mechanic's Tray which fits comfortably in most tool chests and cabinets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.