Zoro Homepage

7 mm M7 XZN Triple Square Bit Socket, 3/8-Inch Drive

  • Mfr # CP30091

  • Zoro # G601967242


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP30091
Zoro #
G601967242
UPC #
886352300919
Country of Origin
Taiwan, Province of China

Details

Item
Bit Socket

Description

Made for the most demanding professionals, each of our bit sockets is made from custom forged premium steel that underwent proprietary heat treatment and precisely machined to perform in toughest situations. Premium S2 steel forged bits are exceptionally strong and durable. These S2 steel bits withstand high torque and do not twist, protecting both the bit and the fastener. Chamfered end ensures a smooth fit onto fasteners. XZN bits let you work on most applications on European vehicles. MaxChrome plating on premium Chrome Vanadium socket, impeccably polished and finished with careful application of chrome protective plating, ensuring durability and corrosion resistance. Large stamped sizing won't fade over time. 3/8 in. Drive M7 (7 mm) XZN triple square bit. The Capri Tools Master XZN Bit Sockets are made for the most demanding professionals. Crafted from custom forged premium steel, they undergo proprietary heat treatment and are precisely machined to perform in the toughest situations. The bits are forged with premium S2 steel. These S2 steel bits are exceptionally strong and durable; they withstand high torque and do not twist, protecting both the bit and the fastener. All bits have chamfered end to ensure a smooth fit onto fasteners. The sockets are made from premium Chrome Vanadium steel, plated with our MaxChrome protective plating for enhanced durability and corrosion resistance. Permanent large stamped sizing won't fade over time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.