Zoro Homepage

7mm Deep Impact Socket, 14 Drive, 6Point, Metric

  • Mfr # CP51207

  • Zoro # G307786802


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Overall Length
1.9
SAE or Metric
Metric
Material
Chrome Molybdenum Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP51207
Zoro #
G307786802
UPC #
886352512077
Country of Origin
Taiwan, Province of China

Dimensions

Size
7 mm
Overall Length
1.9

Details

Item
Deep Impact Socket
SAE or Metric
Metric
Material
Chrome Molybdenum Steel

Description

Capri Tools high performance sockets are trusted by professionals for even the most demanding applications We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets They are durable and specifically made to withstand high torque from power tools Each socket is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets The 6point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.