8 x 10 mm 90-Tooth Extra-Long Double Box End Reversible Ratcheting Wrench, Spline Drive, Metric

  • Mfr # CP11890-0810

  • Zoro # G216208730


product price:  $45.49
/ea

Key Features

Size
8 mm x 10 mm
Finish
Polished Chrome
Material
Chrome Vanadium Steel
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP11890-0810
Zoro #
G216208730
UPC #
886352118910
Country of Origin
Taiwan, Province of China

Dimensions

Size
8 mm x 10 mm

Details

Finish
Polished Chrome
Material
Chrome Vanadium Steel
SAE or Metric
Metric

Description

The Capri Tools 90-Tooth Extra-Long Double Box End Reversible Ratcheting Wrenches are engineered to give you unparalleled access to hard-to-reach areas. They feature extra-long handles and double 90-tooth ratcheting box ends with 0 Deg to 180 Deg flex-heads. The 90-Tooth fine ratcheting gear delivers smooth and efficient operation with just 4 Deg of swing arc. Reversible gear with a simple thumb switch for quick and easy changing of the ratcheting direction. Flex-head 0 Deg to 180 Deg offset gives you unparalleled access and maneuverability. Deep profile box end collar design provides improved clearance, allowing easier access to fasteners in tight or recessed area. All-in-one spline drive box end, engineered to fit multiple fastener types, provides versatile and secure engagement for a wide range of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.