Zoro Homepage

8mm x 9mm Slim Mini Open End Wrench, Metric

  • Mfr # CP11830-0809

  • Zoro # G407786764


product price: $9.99
/ea

Key Features

Material
Chrome Vanadium Steel
Overall Length
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP11830-0809
Zoro #
G407786764
UPC #
886352118361
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.6
Nominal Size
8 mm x 9 mm

Details

Item
Open End Wrench
Material
Chrome Vanadium Steel
SAE or Metric
Metric

Description

The Capri Tools Slim Mini Open End Wrenches let you access hardtoreach areas and where clearance is limited They are up to 50 shorter and 40 slimmer than regular wrenches, giving you easy maneuverability especially in tight corners The wrench head is tipped at a 15degree angle useful especially in narrow spots, after each 15degree turn, flip the wrench over to quickly engage the fastener again Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.