
90-Tooth Extra-Long Double Box End Reversible Ratcheting Wrench Set, 8 to 19 mm, Metric, 5Pc Set
Mfr # CP11890-5MT
Zoro # G316208739
product price:Â $274.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
Metric
Finish
Polished Chrome
Wrench Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP11890-5MT
Zoro #
G316208739
UPC #
886352118989
Country of Origin
Taiwan, Province of China
Details
SAE or Metric
Metric
Finish
Polished Chrome
Wrench Material
Chrome Vanadium Steel
Description
The Capri Tools 90-Tooth Extra-Long Double Box End Reversible Ratcheting Wrenches are engineered to give you unparalleled access to hard-to-reach areas. They feature extra-long handles and double 90-tooth ratcheting box ends with 0 Deg to 180 Deg flex-heads. The 90-Tooth fine ratcheting gear delivers smooth and efficient operation with just 4 Deg of swing arc. Reversible gear with a simple thumb switch for quick and easy changing of the ratcheting direction. Flex-head 0 Deg to 180 Deg offset gives you unparalleled access and maneuverability. Deep profile box end collar design provides improved clearance, allowing easier access to fasteners in tight or recessed area. All-in-one spline drive box end, engineered to fit multiple fastener types, provides versatile and secure engagement for a wide range of applications. This 5-piece set includes 10 box-end sizes: 8 mm x 10 mm, 12 mm x 14 mm, 13 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm. Comes with our own Mechanic's Tray which fits right into any standard tool chest. Tray dimension: 20.5 in. L x 6.25 in. W x 1.25 in. H 2 in. H with wrenches stored. 90-Tooth Extra-Long Double Box End Reversible Ratcheting Wrench Set,Spline Drive,8 to 19 mm,Metric,5-Piece Set with 10 Box-End Sizes with Merchanic's Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.