Zoro Homepage

Apprentice Mechanics Tool Set, 161-Piece, Metric

  • Mfr # CP-APPRENTICE-161M

  • Zoro # G411591392


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Features
Metric
Length
30 in
Width
14 in
Height
10 in
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-APPRENTICE-161M
Zoro #
G411591392
UPC #
886352595032
Country of Origin
Taiwan, Province of China

Dimensions

Length
30 in
Width
14 in
Height
10 in

Details

Item
Apprentice Set
Features
Metric
Number of Points
6

Description

The Capri Tools Apprentice Mechanics Tool Set is a mater tool set meticulously curated from our catalog to provide essential tools for apprentice mechanics. These premium tools are perfect for both novice and seasoned mechanics. Precision-crafted from premium materials, they are made to perform and made to last. 161-piece metric set includes 14 1/4 in. drive 6-point shallow chrome sockets, 14 1/4 in. drive 6-point deep chrome sockets, 15 3/8 in. drive 6-point shallow impact sockets, 15 3/8 in. drive 6-point deep impacts sockets, 18 1/2 in. drive shallow impact sockets, 18 1/2 in. drive deep impact sockets, 32 1/4, 3/8, 1/2 in. drive hex bit sockets, 1 1/2 in. drive Twin Power Impact Wrench, 9 1/4, 3/8 in. drive Wobble Plus extension bars, 19 combination wrenches, 1 Windstrom air blow gun, 2 3/8, 1/2 in. drive extended leverage breaker bars, 2 1/4, 3/8 in. drive 90-tooth soft grip ratchets, and 1 1/2 in. drive industrial torque wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.