Zoro Homepage

Bossing Dead Blow Hammer Set, 3Pcs

  • Mfr # CPBM-SET

  • Zoro # G207712994


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Head Weight
6.5
Overall Length
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPBM-SET
Zoro #
G207712994
UPC #
886352105934
Country of Origin
United States

Dimensions

Overall Length
18

Details

Item
Dead Blow Hammer
Head Weight
6.5

Description

The Capri Tools Dead Blow Bossing Mallet Block Hammer makes metal shaping and fabrication work faster and easier The shotfilled dead blow action reduces rebound while providing maximum striking force It provides the force you need while saving your arm and wrist from strain Nonmarring and nonsparking advanced polyurethane is cast over heavy duty welded steel core and canister Convex hammer faces are designed for metal shaping and auto body work 3piece hammer set includes these head weights 24 oz, 27 oz and 48 oz Specifications 24 oz hammer with 214 in diameter, 5 in long head, and 1034 in long handle, 27 oz hammer with 178 in diameter, 634 in long head, 912 in long handle, 48 oz hammer with 234 in diameter, 8 in long head, and 1112 in long handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.