Combination Wrench Set W The Mechanic's Tray, SAE 14 to 1, 13Pcs

  • Mfr # CP11490MT

  • Zoro # G207786841


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
13
Finish
Polished Chrome
Material
Chrome Vanadium Steel
Overall Length
16.5
Width
11.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP11490MT
Zoro #
G207786841
UPC #
886352114905
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16.5
Width
11.75
Height
2.5

Details

Item
Combination Wrench
Number of Pieces
13
Finish
Polished Chrome
Material
Chrome Vanadium Steel
Weight
6.2

Description

This Capri Tools Combination Wrench Set is made for serious professionals in high torque environment We use the purest premium Chrome Vanadium steel and a complete 10step state of the art heat treatment process to make these combination wrenches The result is a set of combination wrenches that does not break under high torque pressure Each combination wrench underwent careful polishing and protective plating process to achieve its flawless polish Constructed longer than standardpattern wrenches, our wrenches give you more leverage and access to hard to reach areas The 12point box end has our WaveDrive design that transfers torque uniformly and prevents damaging and rounding of the bolt 15degree angle offset give you knuckle clearance and also helps you navigate in tight spots Complete 13piece SAE set 14, 516, 38, 716, 12, 916, 58, 1116, 34, 1316, 78, 1516, 1 in Comes in our own spillresistant Mechanics Tray for easy organization and storage Tray dimensions 1534 in L x 1138 in W x 114 in H, fits comfortably in most tool chests and cabinets The Capri Tools Combination Wrench Set meets ASME B107100 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.