Zoro Homepage

Dead Blow Hammer Set, 16, 32, 48 oz

  • Mfr # CP10096-3C

  • Zoro # G000459584


product price: $80.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP10096-3C
Zoro #
G000459584
UPC #
886352101042
Country of Origin
China

Description

These dead blow hammers are ideal for striking objects without marring them. Absorb shock from impact, reduce rebound, and maximize force due to steel shot filled canisters. Advanced Polyurethane (PU) material will not mar surfaces or absorb liquids. Round grip for a better and more ergonomic feel. Handle contains reinforced steel, adding strength and safety by stopping the hammer from breaking upon impact. Dead blow hammers can be lifesavers when you need to strike objects hard without marring the material. It will absorb shock from impact, reduce rebound, and maximize the force applied due to its steel shot filled canisters. Advanced Polyurethane (PU) is a high-grade material designed specifically not to mar surfaces or absorb liquids. This dead blow hammer comes with a round grip for a better, ergonomic feel. The handle contains reinforced steel, adding strength and safety by stopping the hammer from breaking upon impact.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.