Zoro Homepage

Digital Torque Screwdriver, Dual Direction, 0.88-17.7 in.-lb.

  • Mfr # 26000-200

  • Zoro # G200017553


product price: $274.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26000-200
Zoro #
G200017553
UPC #
886352260015
Country of Origin
Taiwan, Province of China

Description

The Capri Tools Digital Torque Screwdriver is ultra-precise and lets you work on electronics, computer equipment, and delicate instruments with ease and confidence. The digital torque screwdriver is exceptionally accurate in both directions at +/- 2% CW and +/- 3% CCW, certified in accordance with ASME B107.300-2010 and ISO 6789.2003, and a NIST-traceable calibration certificate is included. Intuitive digital controls with high contrast large LCD panel let you effortlessly fine tune torque settings. 9 memory torque presets provide quick access to most used settings. Features dual torque reading modes, peak mode and track mode, to support versatile applications. The torque screwdriver has a 1/4 in. universal hex autolock bit holder. Comes with 2 screwdriver bits: Phillips PH0 and 5 mm hex. Requires 1 AAA battery (included). Includes a premium custom carry case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.