Zoro Homepage

Dual Steel Faced Dead Blow Hammer Set, 5Pcs

  • Mfr # CPBPF-SET

  • Zoro # G507712984


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Head Weight
13
Overall Length
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPBPF-SET
Zoro #
G507712984
UPC #
886352105927
Country of Origin
United States

Dimensions

Overall Length
18

Details

Item
Dead Blow Hammer
Head Weight
13

Description

The Capri Tools Dual Steel Faced Dead Blow Hammer makes performing a wide variety of jobs faster and easier The shotfilled dead blow action reduces rebound while providing maximum striking force It provides the force you need while saving your arm and wrist from strain Advanced polyurethane is cast over heavy duty welded steel core and canister Features dual steel faces with two diameters 5piece hammer set includes these head weights 26 oz, 36 oz, 43 oz, 47 oz, and 50 oz Specifications 26 oz hammer with 1316 and 1 in dual diameters, 418 in long head, and 11 in long handle, 36 oz hammer with 1516 and 1316 in dual diameters, 4716 in long head, and 11 in long handle, 43 oz hammer with 1116 and 178 in dual diameters, 434 in long head, and 814 in long handle, 47 oz hammer with 1116 and 178 in dual diameters, 434 in long head, and 1114 in long handle, 50 oz hammer with 1116 and 178 in dual diameters, 434 in long head, and 14 in long handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.